Shop All Communication Cables
Molex
Nanofit Gold Plated 150Mm 20Awg
Mfr # 797582129
Zoro # G605995999
Sold in multiples of 150 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Insulation Diameter 1.50mm
- Material - Plating Mating Gold
- Wire Size AWG 20
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582129
- Zoro # G605995999
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.50mm |
Wire Size AWG | 20 |
Details
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Color - Resin | Black |
Gender | Female-Female |
Material - Metal | High Conductivity Copper |
Connector to Connector | Nano-Fit Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Product Name | Nano-Fit |
Series | 79758 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Molex Communication Cables