Shop All Wire Connectors
Molex
Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row
Mfr # 2451300830
Zoro # G605963899
product price: $23.69
/ea
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC/DC
- Length 3 m
- Material Nylon
- Connector Type Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300830
- Zoro # G605963899
- Country of Origin India
- Category Wire Connectors
Dimensions
Length | 3 m |
Max. Insulation Dia. | 6.7 mm |
Details
Color | Black |
Max. Voltage | 250V AC/DC |
Material | Nylon |
Connector Type | Female-Female |
Current Rating | 6.5 A |
Terminal Type | Crimp or Compression |
Contact Finish | Matte Tin Plated |
Number of Rows | 2 |
Wire Range | 20 AWG |
Number of Contacts | 8 |
Hole Center to Center | 2.5 mm |
Terminal Finish | Matte Tin Plated |
Contact Plating Thickness | 2.54 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL7411C)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- KS 6 U/I Butt Connector, PK100 (10625)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- HOSA TECHNOLOGY Hosa Technology Eight-Pole Cable Connector With Latch (NL8FC)
- Molex Wire Connectors & Disconnects