Shop All Wire Connectors
Molex
Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row
Mfr # 2451300620
Zoro # G705963928
product price: $14.95
/ea
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC/DC
- Length 2 m
- Material Nylon
- Connector Type Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300620
- Zoro # G705963928
- Country of Origin India
- Category Wire Connectors
Dimensions
Length | 2 m |
Max. Insulation Dia. | 6.2 mm |
Details
Color | Black |
Max. Voltage | 250V AC/DC |
Material | Nylon |
Connector Type | Female-Female |
Current Rating | 6.5 A |
Number of Rows | 2 |
Contact Finish | Matte Tin Plated |
Number of Contacts | 6 |
Wire Range | 20 AWG |
Terminal Type | Crimp or Compression |
Hole Center to Center | 2.5 mm |
Terminal Finish | Matte Tin Plated |
Contact Plating Thickness | 2.54 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Adjust Delay Push Button (6290)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- WAGO Connector, PK50 (222-413/K194-4045)
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- GROTE Slimline Under-Lamp (66160)
- GARDNER BENDER Hex Head Winged Cnnectr, 22-8AWG, Tan, PK25 (25-1H1)
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- Molex Wire Connectors