Shop All Wire Connectors
Molex
Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row
Mfr # 1451300700
Zoro # G505964347
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 145130
- Max. Voltage 250V AC
- Application Power, Wire-to-Board
- Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451300700
- Zoro # G505964347
- Country of Origin Thailand
- Category Wire Connectors
Dimensions
Length | 75 mm |
Max. Insulation Dia. | 1.57 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.57mm |
Wire Size (AWG) | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Cushion, PK50 (COL1009Z1)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- KLEIN TOOLS Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece (VDV427-822)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- MAXXIMA LED Connector, 3-Pin (M50900)
- FIRESTIK Firestik MNFG129 Mini UHF Male to PL259 Adaptors Wilson 1 & 5000 Coaxs (MNFG129)
- GROTE Male Pin Plug In (66815)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- Molex Wire Connectors