Shop All Hazardous Location Plugs
Molex
N PLUG STR LMR400, SINGLE BAGGED
Mfr # 73276-0112
Zoro # G4047048
product price: $33.29
/ea
Sold in multiples of 4 for $133.16
$133.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Impedance 50Ω
- Frequency 11 GHz
- Gender Plug
- Power / Voltage VOLTAGE: 1000 Vrms@Sea Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73276-0112
- Zoro # G4047048
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Impedance | 50Ω |
Frequency | 11 GHz |
Gender | Plug |
Power / Voltage | VOLTAGE: 1000 Vrms@Sea Level |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- UNISTRUT Strut Ubolt Beam Clamp (RP2785EG)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs