Shop All Hazardous Location Plugs
Molex
N PLUG STR, 5GR8, SINGLE BAG OF 73100-0042
Mfr # 73276-2360
Zoro # G2765092
product price: $19.15
/ea
Sold in multiples of 10 for $191.50
$191.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power / Voltage VOLTAGE: 1000 Vrms@Sea Level
- Impedance 50Ω
- Frequency 11 GHz
- Orientation Straight
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73276-2360
- Zoro # G2765092
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Power / Voltage | VOLTAGE: 1000 Vrms@Sea Level |
Impedance | 50Ω |
Frequency | 11 GHz |
Orientation | Straight |
Gender | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices