Shop All Hazardous Location Plugs
Molex
MX64 RCPT TERM GOLD 0.5-0.75mm2 B WIND
Mfr # 33467-0024
Zoro # G4029572
product price: $0.10
/ea
Sold in multiples of 9000 for $900.00
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Plating min - Mating 0.762µm
- Material - Metal Copper
- Wire Size mm² 0.50-0.75
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 33467-0024
- Zoro # G4029572
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.50-0.75 |
Wire Insulation Diameter | 1.50-2.06mm |
Details
Material - Plating Mating | Gold |
Plating min - Mating | 0.762µm |
Material - Metal | Copper |
Gender | Female |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (PON20)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs