Shop All Hazardous Location Plugs
Molex
MX150 RCPT 0.3 TIN 18/20AWG B WIND SLD
Mfr # 33012-2002
Zoro # G4029609
product price: $0.06
/ea
Sold in multiples of 6000 for $360.00
$360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 14V DC
- Plating min - Mating 0.508µm
- Current - Maximum per Contact Contact Molex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 33012-2002
- Zoro # G4029609
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20 |
Wire Size mm² | 0.75-1.00 |
Wire Insulation Diameter | 2.54mm max. |
Details
Gender | Female |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 14V DC |
Plating min - Mating | 0.508µm |
Current - Maximum per Contact | Contact Molex |
Material - Plating Mating | Tin |
Plating min - Termination | 0.508µm |
Grip Code | 18 |
Material - Plating Termination | Tin |
Material - Metal | High Performance Alloy (HPA) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs