Shop All Hazardous Location Plugs
Molex
MX150 RCPT 0.3 TIN 14/16AWG D WIND SLD
Mfr # 33012-3001
Zoro # G4029618
product price: $0.07
/ea
Sold in multiples of 5000 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Wire Insulation Diameter 2.70mm max.
- Material - Metal High Performance Alloy (HPA)
- Current - Maximum per Contact Contact Molex
- Grip Code 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 33012-3001
- Zoro # G4029618
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 2.70mm max. |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.5 |
Details
Material - Plating Mating | Tin |
Material - Metal | High Performance Alloy (HPA) |
Current - Maximum per Contact | Contact Molex |
Grip Code | 14 |
Material - Plating Termination | Tin |
Voltage - Maximum | 14V DC |
Plating min - Mating | 0.508µm |
Termination Interface: Style | Crimp or Compression |
Durability (mating cycles max) | 25 |
Gender | Female |
Plating min - Termination | 0.508µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices