Shop All High Temperature Lead Wire
Molex
Mx150 M-S 600Mm 14 Awg Leads Rd Au
Mfr # 2163032226
Zoro # G005922397
Sold in multiples of 35 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Spool Length 600 mm
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163032226
- Zoro # G005922397
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Size (AWG) | 14 |
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Voltage | 14V DC |
Jacket Color | Red |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Connector to Connector | MX150 Terminal-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Wire/Cable Type | TXL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire