Shop All High Temperature Lead Wire
Molex
Mx150 M-S 600Mm 14 Awg Leads Bk Au
Mfr # 2163031226
Zoro # G805922573
Sold in multiples of 35 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V DC
- Jacket Color Black
- Spool Length 600 mm
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163031226
- Zoro # G805922573
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Details
Voltage | 14V DC |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire