Shop All High Temperature Lead Wire
Molex
Mx150 M-S 450Mm 18 Awg Leads Rd Au
Mfr # 2163032205
Zoro # G705922277
Sold in multiples of 1250 for $2,187.50
$2,187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
- Spool Length 450 mm
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163032205
- Zoro # G705922277
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Wire Gauge | 18 AWG |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.6-R)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire