Shop All High Temperature Lead Wire
Molex
Mx150 M-S 450Mm 18 Awg Leads Bk Au
Mfr # 2163031205
Zoro # G905922428
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Gender Male-Pigtail
- Wire/Cable Type TXL
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031205
- Zoro # G905922428
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 450.00mm |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Gender | Male-Pigtail |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 14V DC |
Connector to Connector | MX150 Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Material - Metal | High Performance Alloy (HPA) |
Single Ended | Yes |
Color - Resin | Black |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- Molex High Temperature Lead Wire