Shop All High Temperature Lead Wire
Molex
Mx150 M-S 450Mm 14 Awg Leads Rd Au
Mfr # 2163032225
Zoro # G405922430
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163032225
- Zoro # G405922430
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Single Ended | Yes |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-98143 INLET (63-98143)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (B141206SC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire