Shop All High Temperature Lead Wire
Molex
Mx150 M-S 450Mm 14 Awg Leads Bk Au
Mfr # 2163031225
Zoro # G605922605
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Spool Length 450 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031225
- Zoro # G605922605
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 450.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Product Name | MX150 |
Wire/Cable Type | TXL |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire