Shop All High Temperature Lead Wire
Molex
Mx150 M-S 300Mm 18 Awg Leads Rd Au
Mfr # 2163032204
Zoro # G705922314
product price: $1.69
/ea
Sold in multiples of 1250 for $2,112.50
$2,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Red
- Spool Length 300 mm
- Wire Gauge 18 AWG
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163032204
- Zoro # G705922314
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Red |
Wire Gauge | 18 AWG |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire