Shop All High Temperature Lead Wire
Molex
Mx150 M-S 300Mm 18 Awg Leads Bk Au
Mfr # 2163031204
Zoro # G405922515
product price: $1.69
/ea
Sold in multiples of 1250 for $2,112.50
$2,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 300.00mm
- Material - Metal High Performance Alloy (HPA)
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031204
- Zoro # G405922515
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material - Metal | High Performance Alloy (HPA) |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Product Name | MX150 |
Assembly Configuration | Pre-crimped Lead Only |
Voltage - Maximum | 14V DC |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Gender | Male-Pigtail |
Wire/Cable Type | TXL |
Connector to Connector | MX150 Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- Molex High Temperature Lead Wire