Shop All High Temperature Lead Wire
Molex
Mx150 M-S 300Mm 16 Awg Leads Rd Au
Mfr # 2163032214
Zoro # G905922251
Sold in multiples of 1250 for $2,312.50
$2,312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 16 AWG
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163032214
- Zoro # G905922251
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Connector to Connector | MX150 Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Wire/Cable Type | TXL |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire