Shop All High Temperature Lead Wire
Molex
Mx150 M-S 300Mm 16 Awg Leads Bk Au
Mfr # 2163031214
Zoro # G805922702
product price: $1.85
/ea
Sold in multiples of 1250 for $2,312.50
$2,312.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Gauge 16 AWG
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
- Spool Length 300 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031214
- Zoro # G805922702
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Wire Gauge | 16 AWG |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- FLEX-STRUT Tee Gusset, 4-Hole (FS-5026 E/G)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire