Shop All High Temperature Lead Wire
Molex
Mx150 M-S 300Mm 14 Awg Leads Bk Au
Mfr # 2163031224
Zoro # G705922741
product price: $1.85
/ea
Sold in multiples of 1250 for $2,312.50
$2,312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Spool Length 300 mm
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031224
- Zoro # G705922741
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Cable Length | 300.00mm |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Wire/Cable Type | TXL |
Product Name | MX150 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire