Shop All High Temperature Lead Wire
Molex
Mx150 M-S 225Mm 18 Awg Leads Bk Au
Mfr # 2163031203
Zoro # G405922461
Sold in multiples of 1250 for $1,937.50
$1,937.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Color - Resin Black
- Circuits (Loaded) 1
- Material - Metal High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163031203
- Zoro # G405922461
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Material - Metal | High Performance Alloy (HPA) |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 14V DC |
Connector to Connector | MX150 Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Wire/Cable Type | TXL |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ55)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire