Shop All High Temperature Lead Wire
Molex
Mx150 M-S 225Mm 16 Awg Leads Bk Au
Mfr # 2163031213
Zoro # G705922703
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Spool Length 225 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031213
- Zoro # G705922703
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 225.00mm |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 16 AWG |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Terminal-to-Pigtail |
Product Name | MX150 |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Wire/Cable Type | TXL |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire