Shop All High Temperature Lead Wire
Molex
Mx150 M-S 150Mm 18 Awg Leads Bk Au
Mfr # 2163031202
Zoro # G205922524
product price: $1.39
/ea
Sold in multiples of 1250 for $1,737.50
$1,737.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Gender Male-Pigtail
- Connector to Connector MX150 Terminal-to-Pigtail
- Voltage - Maximum 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163031202
- Zoro # G205922524
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Gender | Male-Pigtail |
Connector to Connector | MX150 Terminal-to-Pigtail |
Voltage - Maximum | 14V DC |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Wire/Cable Type | TXL |
Material - Metal | High Performance Alloy (HPA) |
Product Name | MX150 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire