Shop All High Temperature Lead Wire
Molex
Mx150 M-S 150Mm 16 Awg Leads Rd Au
Mfr # 2163032212
Zoro # G405922294
product price: $1.49
/ea
Sold in multiples of 1250 for $1,862.50
$1,862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 150 mm
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163032212
- Zoro # G405922294
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Wire/Cable Type | TXL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire