Shop All High Temperature Lead Wire
Molex
Mx150 M-S 150Mm 16 Awg Leads Bk Au
Mfr # 2163031212
Zoro # G405922720
Sold in multiples of 1250 for $1,862.50
$1,862.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 16 AWG
- Conductor Material High Performance Alloy (HPA)
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163031212
- Zoro # G405922720
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 16 |
Cable Length | 150.00mm |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 16 AWG |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Jacket Color | Black |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P265I)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- GROTE Turn Signal Switch (48522)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire