Shop All High Temperature Lead Wire
Molex
Mx150 M-S 150Mm 14 Awg Leads Bk Au
Mfr # 2163031222
Zoro # G605922681
Sold in multiples of 1250 for $1,987.50
$1,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216303
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Black
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163031222
- Zoro # G605922681
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216303 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Material - Plating Mating | Gold |
Connector to Connector | MX150 Terminal-to-Pigtail |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK25 (V225 1/4-25)
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000M)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLK010)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire