Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 18 Awg Leads Rd Sn
Mfr # 2163012106
Zoro # G005922465
Sold in multiples of 1500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Red
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163012106
- Zoro # G005922465
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Size (AWG) | 18 |
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Red |
Wire Gauge | 18 AWG |
Voltage | 14V DC |
Circuits (Loaded) | 1 |
Product Name | MX150 |
Gender | Female-Pigtail |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Connector to Connector | MX150 Terminal-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | TXL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire