Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 18 Awg Leads Rd Au
Mfr # 2163012206
Zoro # G205922289
product price: $1.69
/ea
Sold in multiples of 1250 for $2,112.50
$2,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 18 AWG
- Spool Length 600 mm
- Jacket Color Red
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012206
- Zoro # G205922289
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Beanie Gel Filled, Blue (TBN-1011)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire