Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 18 Awg Leads Bk Sn
Mfr # 2163011106
Zoro # G005922359
product price: $1.45
/ea
Sold in multiples of 1500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
- Spool Length 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011106
- Zoro # G005922359
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 600.00mm |
Wire Size (AWG) | 18 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Product Name | MX150 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire