Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 16 Awg Leads Rd Sn
Mfr # 2163012116
Zoro # G605922674
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 16 AWG
- Spool Length 600 mm
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012116
- Zoro # G605922674
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Cable Length | 600.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 16 AWG |
Voltage | 14V DC |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Material - Plating Mating | Tin |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58027504)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire