Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 16 Awg Leads Bk Au
Mfr # 2163011216
Zoro # G305922417
product price: $1.95
/ea
Sold in multiples of 1250 for $2,437.50
$2,437.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Spool Length 600 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011216
- Zoro # G305922417
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 600.00mm |
Wire Size (AWG) | 16 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Conductor Material | High Performance Alloy (HPA) |
Wire/Cable Type | TXL |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Gold |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- CORDPRO Cable Organizer, 15 5/8 Dia, Yellow (CP-XL)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire