Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 14 Awg Leads Rd Sn
Mfr # 2163012126
Zoro # G605922582
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 600 mm
- Jacket Color Red
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012126
- Zoro # G605922582
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 600.00mm |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire