Shop All High Temperature Lead Wire
Molex
Mx150 F-S 600Mm 14 Awg Leads Bk Sn
Mfr # 2163011126
Zoro # G205922319
Sold in multiples of 1500 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 14 AWG
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163011126
- Zoro # G205922319
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 600.00mm |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Jacket Color | Black |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Wire/Cable Type | TXL |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Tin |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- TRESCO Tresco Swidget WiFi Control Motion Sensor Insert, White (L-WI004UWA-1)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- LINEMASTER Treadlite II (T-91-S)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire