Shop All High Temperature Lead Wire
Molex
Mx150 F-S 450Mm 18 Awg Leads Rd Sn
Mfr # 2163012105
Zoro # G005922441
product price: $1.25
/ea
Sold in multiples of 1500 for $1,875.00
$1,875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012105
- Zoro # G005922441
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 18 |
Cable Length | 450.00mm |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | MX150 Terminal-to-Pigtail |
Single Ended | Yes |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- K & S PRECISION METALS 3/16X36 Music Wire (509)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire