Shop All High Temperature Lead Wire
Molex
Mx150 F-S 450Mm 16 Awg Leads Rd Sn
Mfr # 2163012115
Zoro # G005922748
product price: $1.45
/ea
Sold in multiples of 1500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012115
- Zoro # G005922748
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 450.00mm |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Product Name | MX150 |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Material - Plating Mating | Tin |
Connector to Connector | MX150 Terminal-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- LEVITON Receptacle (16252-W)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire