Shop All High Temperature Lead Wire
Molex
Mx150 F-S 450Mm 16 Awg Leads Rd Au
Mfr # 2163012215
Zoro # G605922315
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Spool Length 450 mm
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012215
- Zoro # G605922315
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 450.00mm |
Wire Size (AWG) | 16 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 16 AWG |
Wire/Cable Type | TXL |
Product Name | MX150 |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Connector to Connector | MX150 Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire