Shop All High Temperature Lead Wire
Molex
Mx150 F-S 450Mm 14 Awg Leads Rd Au
Mfr # 2163012225
Zoro # G705922444
Sold in multiples of 1250 for $2,487.50
$2,487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Voltage 14V DC
- Wire Gauge 14 AWG
- Conductor Material High Performance Alloy (HPA)
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163012225
- Zoro # G705922444
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Jacket Color | Red |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- GARDNER BENDER Pull Chain Switch, 2Pole, 125250 VAC, 6 A, BlackClear, Brass (GSW-39)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1022)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire