Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 18 Awg Leads Rd Au
Mfr # 2163012204
Zoro # G905922367
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
- Spool Length 300 mm
- Wire Gauge 18 AWG
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012204
- Zoro # G905922367
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 18 AWG |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 3/4 Long, 25PK (92597A140)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1024)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire