Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 18 Awg Leads Bk Au
Mfr # 2163011204
Zoro # G605922506
product price: $1.49
/ea
Sold in multiples of 1250 for $1,862.50
$1,862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 18 AWG
- Jacket Color Black
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011204
- Zoro # G605922506
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- LEVITON Straight Blade Plug (14W49)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- Molex High Temperature Lead Wire