Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 16 Awg Leads Rd Sn
Mfr # 2163012114
Zoro # G705922697
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Wire Gauge 16 AWG
- Jacket Color Red
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012114
- Zoro # G705922697
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Wire Gauge | 16 AWG |
Jacket Color | Red |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire