Molex

Mx150 F-S 300Mm 16 Awg Leads Rd Au


product price: $1.69
/ea
Sold in multiples of 1250 for $2,112.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jacket Color Red
  • Spool Length 300 mm
  • Voltage 14V DC
  • Conductor Material High Performance Alloy (HPA)
  • Wire Gauge 16 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spool Length 300 mm

Details

Jacket Color Red
Voltage 14V DC
Conductor Material High Performance Alloy (HPA)
Wire Gauge 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.