Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 16 Awg Leads Bk Sn
Mfr # 2163011114
Zoro # G405922225
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011114
- Zoro # G405922225
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 16 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Connector to Connector | MX150 Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - White (HS369-S100-WHITE)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire