Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 16 Awg Leads Bk Au
Mfr # 2163011214
Zoro # G005922342
product price: $1.69
/ea
Sold in multiples of 1250 for $2,112.50
$2,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 16 AWG
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011214
- Zoro # G005922342
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 16 AWG |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Voltage | 14V DC |
Connector to Connector | MX150 Terminal-to-Pigtail |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (HBL5461I)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire