Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 14 Awg Leads Rd Au
Mfr # 2163012224
Zoro # G505922460
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 300 mm
- Wire Gauge 14 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012224
- Zoro # G505922460
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 300.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 14 AWG |
Jacket Color | Red |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Product Name | MX150 |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG9)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire