Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 14 Awg Leads Bk Sn
Mfr # 2163011124
Zoro # G705922291
product price: $1.59
/ea
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 14 AWG
- Voltage 14V DC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011124
- Zoro # G705922291
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Voltage | 14V DC |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire