Shop All High Temperature Lead Wire
Molex
Mx150 F-S 300Mm 14 Awg Leads Bk Au
Mfr # 2163011224
Zoro # G405922577
product price: $1.59
/ea
Sold in multiples of 1250 for $1,987.50
$1,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Spool Length 300 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011224
- Zoro # G405922577
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Black |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Connector to Connector | MX150 Terminal-to-Pigtail |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Wire/Cable Type | TXL |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire