Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 18 Awg Leads Rd Sn
Mfr # 2163012103
Zoro # G605922544
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 18 AWG
- Jacket Color Red
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012103
- Zoro # G605922544
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire