Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 18 Awg Leads Bk Sn
Mfr # 2163011103
Zoro # G005922694
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Black
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011103
- Zoro # G005922694
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Voltage | 14V DC |
Wire Gauge | 18 AWG |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | MX150 Terminal-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (RM60100-3CR)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire