Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 18 Awg Leads Bk Au
Mfr # 2163011203
Zoro # G105922488
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Jacket Color Black
- Conductor Material High Performance Alloy (HPA)
- Spool Length 225 mm
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163011203
- Zoro # G105922488
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Wire Gauge | 18 AWG |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire