Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 16 Awg Leads Rd Au
Mfr # 2163012213
Zoro # G605922308
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Wire Gauge 16 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012213
- Zoro # G605922308
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Product Name | MX150 |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Single Ended | Yes |
Connector to Connector | MX150 Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire